Shop RELAY AND CONTROL
See all product information
Create Account
REVERSING DRUM SWITCH
- Mfr # RS-1A-MP
- Zoro # G023944241
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Contact Material
Copper
Standards
UL Listed
Overall Height
4.5 in
Horsepower @ 230V DC
1/4 hp
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-1A-MP
- Zoro #
- G023944241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4.5 in
- Overall Width
- 4 in
- Overall Depth
- 2.5 in
Details
- Item
- Reversing Drum Switch
- Contact Material
- Copper
- Standards
- UL Listed
- Horsepower @ 230V DC
- 1/4 hp
- Horsepower @ Three Phase - 480V AC
- 1 hp
- Resistance Properties
- Corrosion Resistant
- Switch Action
- Momentary
- Terminal Connection Type
- Screw Terminals
- Number of Poles
- 2
- Horsepower @ Single Phase - 240V AC
- 2 hp
- Horsepower @ 115V DC
- 1/4 hp
- Reversing Capability
- Reversing
- Horsepower @ Three Phase - 240V AC
- 2 hp
- Maximum Voltage Rating
- 230V AC/DC
- Handle Material
- Plastic
- NEMA Enclosure Rating
- 1
- Horsepower @ Single Phase - 120V AC
- 1 1/2 hp
- Phase
- Single
Description
Reversing Drum Switch, Switch Action Momentary, Phase Single, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 1 hp, Maximum Voltage Rating 230V AC/DC, Terminal Connection Type Screw Terminals, Horsepower @ Single Phase - 120V AC 1 1/2 hp, NEMA Enclosure Rating 1, Number of Poles 2, Horsepower @ Single Phase - 240V AC 2 hp, Standards UL Listed, Contact Material Copper, Resistance Properties Corrosion Resistant, Overall Width 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.