Zoro Homepage

Top Push Rod Plunger Precision Oil Tight Limit Switch

  • Mfr # RCL-308

  • Zoro # G404011210


product price: $87.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCL-308
Zoro #
G404011210
UPC #
-
Country of Origin
China

Description

Features
  • UL Listed, 2 Circuits (1) Normally Open, (1) Normally Closed, 10 Amps at 125V or 300 VAC, .5 HP at125VAC, 1 HP at 250VAC, 0.8 Amp at 125 VDC, 0.4 Amp at 250 VDC, Pilot Duty 300 VAC max, Same polarity between poles
Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.