Servo Motor, Single Phase
- Mfr # 7000SM
- Zoro # G423924089
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
11/16 in
Phase
Single
Weight
9.1 lb
Maximum Run Time
24 hr
Shaft Design
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000SM
- Zoro #
- G423924089
- UPC #
- 885885007104
- Country of Origin
- China
- Phase
- Single
- Weight
- 9.1 lb
- Item
- Servo Motor
- Maximum Run Time
- 24 hr
- Shaft Design
- Flat
- Includes On/Off Switch
- On/Off Switch Included
- Voltage
- 120V AC
- Duty Cycle
- Continuous
- Speed at Full Load
- 7,000 RPM
- Product Type
- Servo Motor
- Frame Material
- Steel
- Compatible Product Type
- Sewing Machines
- Frequency
- 60/50 Hz
- Includes
- Light Receptacle
- Standards
- ETL
- Horsepower
- 1 hp
- Compatible Manufacturer Part Number
- Universal
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Output Power
- 750 W
Dimensions
- Shaft Diameter
- 11/16 in
- Shaft Length
- 3/8 in
- Overall Length
- 9 1/2 in
- Cord Length
- 78 in
Description
Servo Motor,Single Phase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.