
SewQuiet 750W Servo Motor with Synchronizer
Mfr # 7000SM
Zoro # G022646672
product price: $307.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000SM
Zoro #
G022646672
UPC #
885885007104
Country of Origin
China
Description
The SewQuiet 7000SM is built for power, precision, and performance and is our most advanced servo motor yet. With 750W (1 HP) of output and 28% more torque than previous models, it's engineered to handle heavy-duty sewing with ease. The included synchronizer ensures consistent needle positioning for better stitch control, while advanced electronics extend the motor's life and reliability. The 7000SM includes a standard fused receptacle to plug in an UberLight LED or the light of your choice (non-grounded). -Brushless Servo Motor for efficiency with minimal maintenance -Powerful performance of 750W or 1 HP for demanding applications -With 3.7Nm torque, which is 28% more than previous SewQuiet motors -Up to 7000 RPM of high-speed operation with digital control -100% high-grade copper wire for improved conductivity and motor longevity -Built-In synchronizer for precise needle positioning -Compatible with Most Industrial Sewing Machines: Easily replaces clutch or servo motors on popular machine types, including walking foot, straight stitch, zig-zag, coverstitch, and overlock/serger models
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.