Steam Cleaner

  • Mfr # 410CC
  • Zoro # G223939153
product price: 
$
817.99
/ea
Free Shipping & Returns

Key Features

Temperature at Tip
260 Degrees F
Operating Pressure - Maximum
72 psi
Operating Temperature - Minimum
41 Degrees F
Includes
(10) Small Nylon Round Brush, (2) Big Triangle Nylon Shaped Brush, (2) Cloth for Big Triangle Shaped Brush, (2) Cloth for Floor Brushes Set, (2) Long Extension Rods Set, (2) Small Triangle Nylon Shaped Brush, (3) Small Brass Round Brush, 28-Piece Accessory Kit with Storage Bag Floor Brush, Detail Scraper, Funnel, High Pressure Steam Nozzle with Twist Lock, Measuring Cup, Short Angle Extension Rod, Steam Hose, Window Wiper
Operating Time
4 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
410CC
Zoro #
G223939153
UPC #
885885006817
Country of Origin
China

Dimensions

Cord Length
20 ft

Details

Temperature at Tip
260 Degrees F
Operating Pressure - Maximum
72 psi
Operating Temperature - Minimum
41 Degrees F
Includes
(10) Small Nylon Round Brush, (2) Big Triangle Nylon Shaped Brush, (2) Cloth for Big Triangle Shaped Brush, (2) Cloth for Floor Brushes Set, (2) Long Extension Rods Set, (2) Small Triangle Nylon Shaped Brush, (3) Small Brass Round Brush, 28-Piece Accessory Kit with Storage Bag Floor Brush, Detail Scraper, Funnel, High Pressure Steam Nozzle with Twist Lock, Measuring Cup, Short Angle Extension Rod, Steam Hose, Window Wiper
Operating Time
4 hr
Steam Production
8.3 lb/hr
Water Tank Capacity
0.32 gal
Product Type
Steam Cleaner
Water Tank Material
Stainless Steel
Boiler Capacity
0.32 gal
Voltage
110V AC to 120V AC
Filling Requirements
Single Tank
Compatible Brand
RELIABLE
Boiler Tank Material
Stainless Steel
Electrical Phase
Single-Phase
Wattage
1,750 W
Cleaning Path
12 in
Cleaning Type
Steam Only
Current
15 A
Compatible Series
Brio Plus
Item
Steam Cleaner
Operating Temperature - Maximum
260 Degrees F
Water Output Temperature - Maximum
260 Degrees F
Compatible with Manufacturer Part Number
410CC
Number of Wheels
4
Power Source
Corded
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Steam Cleaner, Steam Production 8.3 lb/hr, Water Tank Capacity 0.32 gal, Voltage 110 to 120V AC, Wattage 1,750 W, Temperature at Tip 260 Degrees F, Operating Time 4 hr, Solution Tank Capacity Not Applicable

Ratings & reviews