Shop RELIABLE
See all product information
Create Account
Steam Gun, Plastic, 72 in L
- Mfr # 3000DA
- Zoro # G123924174
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
Series 5000, Series 6000, Series 8000, Series 9000
Overall Height
2 in
Compatible Brand
Reliable
Compatible with Manufacturer Part Number
Series 5000, Series 6000, Series 8000, Series 9000
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3000DA
- Zoro #
- G123924174
- UPC #
- 885885003090
- Country of Origin
- Italy
- Compatible Series
- Series 5000, Series 6000, Series 8000, Series 9000
- Compatible Brand
- Reliable
- Compatible with Manufacturer Part Number
- Series 5000, Series 6000, Series 8000, Series 9000
- Material
- Plastic
- Item
- Steam Gun
- Product Type
- Steam Gun
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Overall Height
- 2 in
- Overall Length
- 72 in
- Wire Rope Length
- 72 in
- Length
- 72 in
Description
Steam Gun
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.