Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Wand, 120V

  • Mfr # 3800IA

  • Zoro # G613332861


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Red, White
Product Type
Brush Attachment
Bristle Material
Nylon
Input Voltage
120V
Compatible Manufacturer Part Number
5100BU-3800IA, 5100BU-3900IA, 5100CD, 5100IS, 6000BU-3800IA, 6000BU-3900IA, 6000CD, 6000IS, 7000BU-3800IA, 7000BU-3900IA, 7000CD, 7000IS, 7500CD, 8000BU-3800IA, 8000BU-3900IA, 8000CD, 8000IS, 9000BU-3800IA, 9000BU-3900IA, 9000CD, 9000IS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3800IA
Zoro #
G613332861
UPC #
885885001324
Country of Origin
Italy

Dimensions

Hose Length
8 1/2 ft

Details

Item
Steam Wand
Color
Black, Red, White
Product Type
Brush Attachment
Bristle Material
Nylon
Input Voltage
120V
Compatible Manufacturer Part Number
5100BU-3800IA, 5100BU-3900IA, 5100CD, 5100IS, 6000BU-3800IA, 6000BU-3900IA, 6000CD, 6000IS, 7000BU-3800IA, 7000BU-3900IA, 7000CD, 7000IS, 7500CD, 8000BU-3800IA, 8000BU-3900IA, 8000CD, 8000IS, 9000BU-3800IA, 9000BU-3900IA, 9000CD, 9000IS

Description

Steam Wand,120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.