Shop RELIABLE

Task Light, LED, Black, Plug, 600 lm

  • Mfr # 7200TL
  • Zoro # G923924220

product price: 
$
502.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
50,000 hr
Color Temperature
2700K, 4000K, 5000K
Arm Design
Articulating
Head Width
17.3 in
Head Adjustability
Pivots Vertically
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7200TL
Zoro #
G923924220
UPC #
885885006947
Country of Origin
China
Lamp Life
50,000 hr
Color Temperature
2700K, 4000K, 5000K
Arm Design
Articulating
Head Adjustability
Pivots Vertically
Head Rotation
360 Degrees
Features
Rechargeable Remote with Built-In LED Flashlight, Ultra-Low Noise Technology
Color Rendering Index
90
Lens Material
Plastic
Bulb Wattage
0.6 W
Power Consumption
6.5 W
Plug Type
USB
Item
Task Light
Includes Bulb
Built-In
Color
Black
Operating Voltage
120/240V AC
Head Material
Aluminum
Includes
Rechargeable Remote with Integrated LED Flashlight
Maximum Brightness
600 lm
Includes Mounting Hardware
Yes
IP Rating
IP50
Arm Reach
34.5 in
Mount Type
Clamp, Screw-Down Base, Weighted Base
Standards
CE, CSA, UKCA, UL
Arm Adjustability
Any Which Way
Electrical Connection Type
Plug

Dimensions

Head Width
17.3 in
Manufacturer Warranty Length
Limited
Power Cord Length
6 ft
Overall Height
17.3 in

Description

Task Light, Arm Design Articulating, Bulb Wattage 0.6 W, Color Rendering Index 90, Color Temperature 2700K, 4000K, 5000K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.