Shop RELIABLE

Task Light, LED, White, Plug, 600 lm

  • Mfr # 7100TL
  • Zoro # G423924157

product price: 
$
502.99
/ea
Free Shipping & Returns

Key Features

Head Width
17.3 in
Lens Material
Plastic
Includes Bulb
Built-In
Arm Design
Articulating
Head Rotation
360 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7100TL
Zoro #
G423924157
UPC #
885885006930
Country of Origin
China
Lens Material
Plastic
Includes Bulb
Built-In
Arm Design
Articulating
Head Rotation
360 Degrees
Plug Type
USB
Lamp Life
50,000 hr
Head Adjustability
Pivots Vertically
Color Temperature
2700K, 4000K, 5000K
Item
Task Light
Color Rendering Index
90
Bulb Wattage
0.6 W
Features
Rechargeable Remote with Built-In LED Flashlight, Ultra-Low Noise Technology
Power Consumption
6.5 W
Includes Mounting Hardware
Yes
Operating Voltage
120/240V AC
Maximum Brightness
600 lm
Includes
Rechargeable Remote with Integrated LED Flashlight
Color
White
Arm Adjustability
Any Which Way
Standards
CE, CSA, UKCA, UL
IP Rating
IP50
Electrical Connection Type
Plug
Arm Reach
34.5 in
Mount Type
Clamp, Screw-Down Base, Weighted Base
Head Material
Aluminum

Dimensions

Head Width
17.3 in
Manufacturer Warranty Length
Limited
Overall Height
17.3 in
Power Cord Length
6 ft

Description

Task Light, Arm Design Articulating, Bulb Wattage 0.6 W, Color Rendering Index 90, Color Temperature 2700K, 4000K, 5000K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.