Shop RELIABLE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vacuum Table, 59 in L, 31 in W
- Mfr # 6600VB/LIFTERSET
- Zoro # G823924306
product price:Â
$
6,006.99
/ea
Key Features
Vacuum Motor Horsepower
0.8 hp
Pressing Surface Width
25 in
Includes
Exhaust Chimney, Iron Cord Support, Lifter Set
Overall Width
31 in
Input Current
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6600VB/LIFTERSET
- Zoro #
- G823924306
- UPC #
- 885885001492
- Country of Origin
- Italy
- Vacuum Motor Horsepower
- 0.8 hp
- Includes
- Exhaust Chimney, Iron Cord Support, Lifter Set
- Input Current
- 20 A
- Pressing Surface Cover Material
- Cotton, Polyester
- Pressing Surface Operation Features
- Heated, Vacuum
- Item
- Vacuum Table
- Includes Iron Rest
- Iron Rest Included
- Input Voltage
- 110V
Dimensions
- Pressing Surface Width
- 25 in
- Overall Width
- 31 in
- Pressing Surface Length
- 52 in
- Pressing Surface Height - Maximum
- 34 in
- Buck Width
- 4 1/2 in
- Overall Length
- 59 in
- Overall Height - Maximum
- 78 in
- Buck Length
- 24 in
- Wire Rope Length
- 59 in
- Length
- 59 in
Description
Vacuum Table,59 in L,31 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.