Shop RELIABLE
See all product information
Create Account
Vacuum Table, 59 in L, 18 1/2 in W
- Mfr # 600VB
- Zoro # G223924074
product price:Â
$
959.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
110V
Pressing Surface Cover Material
Cotton, Polyester
Input Current
7 A
Pressing Surface Height - Maximum
29 1/2 in
Pressing Surface Length
47 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600VB
- Zoro #
- G223924074
- UPC #
- 885885007005
- Country of Origin
- Italy
- Input Voltage
- 110V
- Pressing Surface Cover Material
- Cotton, Polyester
- Input Current
- 7 A
- Pressing Surface Operation Features
- Up-Air, Vacuum
- Vacuum Motor Horsepower
- 0.2 hp
- Item
- Vacuum Table
Dimensions
- Pressing Surface Height - Maximum
- 29 1/2 in
- Pressing Surface Length
- 47 3/4 in
- Overall Height - Minimum
- 29 in
- Overall Length
- 59 in
- Pressing Surface Width
- 18 in
- Overall Width
- 18 1/2 in
- Pressing Surface Height - Minimum
- 38 in
- Overall Height - Maximum
- 38 1/2 in
- Wire Rope Length
- 59 in
- Length
- 59 in
Description
Vacuum Table,59 in L,18 1/2 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.