Vacuum Table, 62 in L, 21 in W
- Mfr # 6000VB/LIFTERSET
- Zoro # G523924590
product price:Â
$
3,963.99
/ea
Key Features
Vacuum Motor Horsepower
0.8 hp
Pressing Surface Cover Material
Cotton, Polyester
Pressing Surface Width
13 13/16 in
Input Current
15 A
Pressing Surface Operation Features
Heated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6000VB/LIFTERSET
- Zoro #
- G523924590
- UPC #
- 885885001171
- Country of Origin
- Italy
- Vacuum Motor Horsepower
- 0.8 hp
- Pressing Surface Cover Material
- Cotton, Polyester
- Input Current
- 15 A
- Item
- Vacuum Table
- Pressing Surface Operation Features
- Heated
- Includes
- Dual Pedals, Exhaust Chimney, Iron Cord Support, Lifter Set, Silicone Iron Pad
- Input Voltage
- 110V
Dimensions
- Pressing Surface Width
- 13 13/16 in
- Overall Height - Maximum
- 78 in
- Pressing Surface Height - Maximum
- 34 in
- Pressing Surface Length
- 47 in
- Overall Length
- 62 in
- Overall Width
- 21 in
- Wire Rope Length
- 62 in
- Length
- 62 in
Description
Vacuum Table,62 in L,21 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.