Shop RELIABLE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vacuum Table, 62 in L, 21 in W
- Mfr # 6200VB/LIFTERSET
- Zoro # G823924375
product price:Â
$
4,564.99
/ea
Key Features
Overall Length
62 in
Vacuum Motor Horsepower
0.8 hp
Pressing Surface Width
13 13/16 in
Overall Height - Maximum
78 in
Pressing Surface Cover Material
Cotton, Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6200VB/LIFTERSET
- Zoro #
- G823924375
- UPC #
- 885885001188
- Country of Origin
- Italy
- Vacuum Motor Horsepower
- 0.8 hp
- Item
- Vacuum Table
- Pressing Surface Cover Material
- Cotton, Polyester
- Input Voltage
- 110V
- Input Current
- 20 A
- Pressing Surface Operation Features
- Heated
- Includes
- Lifter Set
Dimensions
- Overall Length
- 62 in
- Pressing Surface Width
- 13 13/16 in
- Overall Height - Maximum
- 78 in
- Buck Length
- 24 in
- Overall Width
- 21 in
- Pressing Surface Height - Maximum
- 34 in
- Pressing Surface Length
- 47 in
- Buck Width
- 4 1/2 in
- Wire Rope Length
- 62 in
- Length
- 62 in
Description
Vacuum Table,62 in L,21 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.