Elite Rotating Ironing Board for Custom LaundryCloset Systems
- Mfr # CROIBSL-14-SM-1
- Zoro # G607059194
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Includes
(1) Ironing board assembly, (1) ironing board cover and mounting hardware
Basic Material
Steel; Cotton
Height
4.52 in
Length
13.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CROIBSL-14-SM-1
- Zoro #
- G607059194
- UPC #
- 90713032061
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 4.52 in
- Length
- 13.64 in
- Size
- 19.45"W x 13.64"D x 4.52"H
- Width
- 19.45 in
Details
- Color
- Silver
- Includes
- (1) Ironing board assembly, (1) ironing board cover and mounting hardware
- Basic Material
- Steel; Cotton
- Material
- Steel
Description
When there's no time to run to the laundry room and dig out the ironing board, Sidelines by Rev-A-Shelf® comes to the rescue! Now there's room for the ironing board right in the closet with your clothes. Shelf mounted, our Elite Rotating Ironing Board is available at a moment's notice to help perfect your outfit. In a snap, you can slide it out and swivel the unit into position. Iron not included!
- Should be installed on a sturdy surface
- Requires at least 18-3/4" opening
- Ironing board rotates, pulls out and use in any desired rotated position
- Iron is not included
- Designed for 14" or deeper closet system
- Tan Ironing Board Cover available and sold separately (CROIBSL-COVER-52)
- Construction: Heavy-Duty Metal frame
- Mounts to cabinet shelf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.