Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum/Up-Air Ironing Board

  • Mfr # 500VB

  • Zoro # G713302061


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Overall Length
56 in
Overall Width
56 in
Includes
Cover
Pressing Surface Cover Material
Cotton, Polyester
For Power Receptacle
5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500VB
Zoro #
G713302061
UPC #
885885000273
Country of Origin
Italy

Dimensions

Overall Length
56 in
Overall Width
56 in
Pressing Surface Length
16 in
Pressing Surface Height - Minimum
28 1/2 in
Pressing Surface Width
48 1/2 in
Overall Height - Maximum
38 in
Pressing Surface Height - Maximum
37 in

Details

Item
Vacuum/Up-Air Ironing Board
Includes
Cover
Pressing Surface Cover Material
Cotton, Polyester
For Power Receptacle
5-15P
Pressing Surface Operation Features
Vacuum
Includes Iron Rest
Iron Rest Included
Buck Operation Features
Vacuum
Input Current
7 A
Number of Foot Pedals
1
Vacuum Motor Horsepower
1.1 hp
Number of Wheels
0
Input Voltage
110V

Description

Vacuum/Up-Air Ironing Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.