Shop STIEBEL ELTRON
Create Account
SHC 4 4 Gallon Mini-Tank Water Heater
- Mfr # 192346
- Zoro # G104061614
product price:Â
$
416.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192346
- Zoro #
- G104061614
- UPC #
- -
- Country of Origin
- Germany
Description
Features
- Shc4 mini-tank water heater
- Provides hot water for hand washing or kitchen applications
- Mount right under or near sink directly on wall
- Bracket included
- Power - 120v, 11a
- 12wt heating element & connects to a standard receptacle with supplied 3 prong plug
- Glass lined tank for long life
- Adjustable temperature up to 165 degrees fahrenheit
- Recovery time is 30 minutes
- Installation should not occur in an area exposed to freezing temperatures of 36 degree fahrenheit or lower
- Water connections are black steel 1/2 in. Npt & included t&p valve must be installed
- If water pipes are of copper or bronze, use dielectric connections to prevent heater corrosion
- Capacity - 4 gallon
- Dimension - 20 x 15 x 15 in.
- Item weight - 24 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.