SHC 2.5 2.5 Gallon Mini-Tank Water Heater

  • Mfr # 189086
  • Zoro # G204061637
product price: 
$
304.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
189086
Zoro #
G204061637
UPC #
-
Country of Origin
Germany

Description

Features
  • Mini-tank water heater
  • Provides hot water for hand washing or kitchen applications
  • Mount right under or near sink directly on wall
  • Bracket included
  • Power - 120v, 11.3a
  • 13wt heating element & connects to a standard receptacle with supplied 3 prong plug
  • Glass lined tank for long life
  • Adjustable temperature up to 140 degrees fahrenheit
  • Recovery time is 18 minutes
  • Installation should not occur in an area exposed to freezing temperatures of 36 degree fahrenheit or lower
  • Water connections are black steel 1/2 in. Npt & included t&p valve must be installed
  • If water pipes are of copper or bronze, use dielectric connections to prevent heater corrosion
  • Capacity - 2.5 gallon
  • Dimension - 20.75 x 13 x 12 in.
  • Item weight - 20 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews