Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reliance Steel Electric Element Wrench 5 in. L 1-1/2 in.

  • Mfr # 100108413

  • Zoro # G900463216


product price: $10.89
/ea

Key Features

Length
2.38 in
Width
3.62 in
Height
9.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100108413
Zoro #
G900463216
UPC #
020363105402
Country of Origin
United States

Dimensions

Length
2.38 in
Width
3.62 in
Height
9.18 in

Description

The Reliance state India 9000429 water heater element wrench is designed to help you install and remove water heater elements. It works with a screwdriver and fits 1-1/2 inch nuts. Its 5 inch length allows safe installation over adjustable wrench capabilities. This water heater element tool features an enhanced torque and a zinc plated steel body.


  • • Save time by using the right tool for the job
  • • Easy to use
  • • For use with TR style screw in elements
  • • For all electric water heater brands
  • • For all electric water heater brands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.