This item is Discontinued.

Reliance Worldwide SharkBite 1/2 in. Push-to-Connect Brass 90-Degree Elbow Fitting, 8PK U248LFJ8

SharkBite 1/2 in. Push-to-Connect Brass 90-Degree Elbow Fitting, 8PK (Discontinued)

  • Mfr # U248LFJ8
  • Zoro # G209992929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U248LFJ8
Zoro #
G209992929
UPC #
697285045927
Country of Origin
United States

Description

The 1/2 in. SharkBite Push-to-Connect Elbow allows you to make a 90 connection to any combination of 1/2 in. Copper, CPVC or PEX Pipe. SharkBite fittings are the easiest way to join pipe and do not require soldering, clamps, unions, glue or tools to complete the job. Just insert the pipe and the stainless steel teeth bite down and grip tight, while a specially formulated O-ring compresses to create a perfect seal. Disassembly is just as fast using the simple disconnect tool so fittings and valves can be easily changed and reused. They can even be rotated after assembly for easier installation in tight spaces. SharkBite Fittings are certified for potable water supply and hydronic heating applications. Get SharkBite and get a grip on your next plumbing project.Lead free DZR brass construction for durability and reliability4-piece pro packUse to connect to any combination of copper, PEX, CPVC, or PE-RT pipesInnovative push-to-connect design makes for quick and easy installationRated to 200°F and 200 psiDemount clip allows user to release the fitting from the pipe for convenient installation flexibility sold separately1/2 in. pipe insertion depth = 15/16 in.
This product may contain chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm. www.p65warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.