This item is Discontinued.

Reliance Worldwide SharkBite 1/2 in. Push-to-Connect Brass Coupling Fitting, 8PK U008LFJ8

SharkBite 1/2 in. Push-to-Connect Brass Coupling Fitting, 8PK (Discontinued)

  • Mfr # U008LFJ8
  • Zoro # G509997839
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U008LFJ8
Zoro #
G509997839
UPC #
697285045934
Country of Origin
United States

Description

The 1/2 in. SharkBite Push-to-Connect Straight coupling is the easiest way to join copper, CPVC or PEX pipe in any combination with no soldering, clamps, unions or glue. Just insert the pipe and the stainless steel teeth bite down and grip tight, while a specially formulated O-ring compresses to create a perfect seal. Disassembly is just as fast using the simple disconnect tool so fittings and valves can be easily changed and reused. They can even be rotated after assembly for easier installation in tight spaces. SharkBite Fittings are certified for potable water supply and hydronic heating applications. Get SharkBite and get a grip on your next plumbing project.Lead free DZR brass construction for durability and reliability4-piece pro packUse to connect to any combination of copper, PEX, CPVC, or PE-RT pipesInnovative push-to-connect design makes for quick and easy installationRated to 200°F and 200 psiDemount clip allows user to release the fitting from the pipe for convenient installation flexibility sold separately1/2 in. pipe insertion depth = 15/16 in.
This product may contain chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm. www.p65warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.