Zoro Homepage

U246LFA 0.37 in. Sharkbite Push Fit Elbow

  • Mfr # 4394250

  • Zoro # G115813394


product price: $20.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4394250
Zoro #
G115813394
UPC #
697285465817
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -SharkBite Push-Fit lead free tee -Meets requirements for lead free installation -Instant push-fit connection for ease-of-use -Certified to 200 PSI and 180 degrees F -Body composed of solid DZR brass -Certified to ANSI/NSF-61 -For potable/hydronic heating water distribution -Approved for underground use Specifications - End 1 Diameter: 3/8 in. - End 1 Type: Push - End 2 Diameter: 3/8 in. - End 2 Type: Push - Bend Degree: 90 deg. - Material: Brass - Product Type: Elbow - Maximum Pressure: 200 psi - Application: For OD Controlled Copper CPVC or Pex - Dimension: 6.75 H x 4.5 W x 1 L - Weight: 0.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.