Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 9"x 12", Clear
Mfr # R912
Zoro # G9969687
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 9 in
- Length 12 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Reloc Zippit
- MFR # R912
- Zoro # G9969687
- UPC # 842999091306
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 9 in |
Length | 12 in |
Size | 9"W x 12"L |
Opening Size | 9" |
Depth | 0 |
Usable Length | 12 in |
Seal Length | 0 in |
Usable Width | 9 in |
Seal Width | 0 in |
Details
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2 mil, Width 9 in, Length 12 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 12 in, Usable Width 9 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Mini Durable Round Binder with Pockets, Black (AVE27257)
- ZORO SELECT Steel Strapping, Oscillated, 5300 ft. L (52YU46)
- SMEAD File Jacket, 8-1/2 x 14", Straight Tab, 2"Expandable, PK50 (76560)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5523, 2" x 4", Box of 500 (727825523)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 5", Clear (R55)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 12"x 12", Clear (6R1212)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 8", Clear (4R68)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", Clear (R1315)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 4", Clear (R44)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", Clear (4R69)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 6" x 4", Clear, 1000/Case (PB3600)
- Reloc Zippit Reclosable Bags