Transport Storage Tub, 500 lb Load Capacity, 54 1/2 in Overall L, 21 3/4 in Overall H, Polyethylene
Mfr # 69115
Zoro # G5613483
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Overall Height
21 3/4 in
Overall Length
54 1/2 in
Overall Width
32 in
Material
Polyethylene
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69115
Zoro #
G5613483
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
21 3/4 in
Overall Length
54 1/2 in
Overall Width
32 in
Inside Height
16 in
Inside Length
41 in
Inside Width
20 in
Overall LxWxH
54-1/2 in x 32 in x 21-3/4 in
Details
Material
Polyethylene
Color
White
Load Capacity
500 lb
Item
Transport Storage Tub
Bin Color
White
Container Material - Hoppers and Cube Trucks
HDPE
Color - Hoppers and Cube Trucks
White
Volume Capacity
3/8 cu. yd.
Load Capacity - Hoppers and Cube Trucks
500 lb.
Item - Hopper Tubs
Storage Tub
Cubic Yard Capacity
0.4 cu yd
Cubic Foot Capacity
10.2 cu ft
Standards
FDA and USDA Approved
Temperature Range
-40 Degrees F to 170 Degrees F
Gallon Capacity
76 1/4 gal
Sloped Edge
No
Description
Transport Storage Tub, Color White, Cubic Foot Capacity 10.2 cu ft, Cubic Yard Capacity 0.4 cu yd, Gallon Capacity 76 1/4 gal, Inside Height 16 in, Inside Length 41 in, Inside Width 20 in, Load Capacity 500 lb, Material Polyethylene, Overall Length 54 1/2 in, Overall Width 32 in, Overall Height 21 3/4 in, Sloped Edge No, Temperature Range -40 Degrees F to 170 Degrees F, Inside LxWxH 41 in x 20 in x 16 in, Standards FDA and USDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.