Shop REMCO INDUSTRIES
Create Account
Zeus, 14 GPM, 1 in FNPT, 12 VDC, 18ft Leads with Battery Clips, On/Off Switch, and Plumbing Kit
- Mfr # ZTK-9500
- Zoro # G424891991
product price:Â
$
999.99
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
- ZTK-9500
- Zoro #
- G424891991
- UPC #
- 8.10042E+11
- Country of Origin
- United States
Description
The ZTK-9500 Zeus Bulk Transfer Pump Kit combines the powerful performance of the Zeus 12 VDC transfer pump with a complete accessory package for immediate field use. Capable of transferring fluids at rates up to 14 GPM, the self-priming diaphragm pump features a vertical suction lift of up to 14 feet (4.25 m) and is powered through an 18-foot battery cable with battery clips and a 50-amp fuse. The complete transfer kit includes a mounting bracket, 5 feet of 1-inch suction hose, 12 feet of 1-inch discharge hose, hose clamps, snap pins, cam-lock coupler, ball valve, hose barb adapters, fittings, and a 45-degree nozzle. Constructed with durable Polypropylene, Santoprene, and Viton wetted components, the ZTK-9500 is designed for demanding agricultural and industrial transfer applications while providing reliable performance and easy installation.