Shop FLOTRONIC

Diaphragm Pump, 1/2 in, NPT, 14 gpm

  • Mfr # A11SSTT6STRIH1R
  • Zoro # G423947446

product price: 
$
10,120.99
/ea
Free Shipping & Returns

Key Features

For Use With Potable Systems
Yes
Surface Roughness
32 Ra
Media Discharge Location
Top
Diaphragm Reinforcement
Fabric Reinforced
Media Temperature (Minimum)
5 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A11SSTT6STRIH1R
Zoro #
G423947446
UPC #
-
Country of Origin
United States
For Use With Potable Systems
Yes
Surface Roughness
32 Ra
Media Discharge Location
Top
Diaphragm Reinforcement
Fabric Reinforced
Media Temperature (Minimum)
5 Degrees F
Material Conductivity
Conductive
Pump Operation Type
Air, Gas
Valve Material
PTFE
Diaphragm Backing Material
Nitrile
Fluid Chamber Assembly Type
One-Nut
Item
Diaphragm Pump
Manifold Connection Standard
Tri-Clamp
Media Intake Connection Type
Tri-Clamp
Media Intake Port Configuration
Side
Priming
Self-Priming
Media Intake Location
Bottom
Standards
CE Marked, FDA Compliant, USP Class VI
Air Consumption (Maximum)
14 scfm
Operating Pressure (Maximum)
105 psig
Wetted Body Material
316L Stainless Steel/PTFE
Viscosity (Maximum)
100,000 cps
Displacement Per Stroke
0.185 L
Includes Clean In Place Technology
Clean In Place Included
Manifold Port Connection Type
Multiport
Flow Rate (Maximum)
14 gpm
Feet of Head (Maximum)
241 ft
Diaphragm Base Material
PTFE
Valve Type
Ball
Media Discharge Connection Type
Tri-Clamp
Air Intake Connection Type
NPT
Media Discharge Port Configuration
Center Vertical
Duty Cycle
Continuous
Check Seat Material
316 Stainless Steel
Includes Solenoid
No Solenoid Included
Media Temperature (Maximum)
275 Degrees F

Dimensions

Media Intake Connection Size
1/2 in
Overall Height
337 mm
Overall Width
310 mm
Overall Length
240 mm
Air Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in
Solid Diameter (Maximum)
6.3 mm
Manufacturers Warranty Length
2 yr
Wire Rope Length
240 mm
Length
240 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 14 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 14 gpm, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.