Shop REMCODA
See all product information
Create Account
Nitrile Exam Gloves - 5 mil Thickness - Hand Protection - Large Size - Nitrile - Blue, 10PK
- Mfr # MNIT103-L
- Zoro # G823365802
product price:Â
$
8.35
/pk of 10, $0.84/ea
Key Features
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Application
Medical, Laboratory, Healthcare
Features
High Tactile Sensitivity, Comfortable
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MNIT103-L
- Zoro #
- G823365802
- UPC #
- 810676034328
- Country of Origin
- China
Dimensions
- Size
- Large
Details
- Material
- Nitrile
- Powdered/Powder-Free
- Powder-Free
- Item
- Examination Gloves
- Application
- Medical, Laboratory, Healthcare
- Features
- High Tactile Sensitivity, Comfortable
- Color
- Blue
Description
Nitrile Exam Gloves - 5 mil Thickness - Hand Protection - Large Size - Nitrile - Blue - Comfortable, High Tactile Sensitivity, Powder-free - For Laboratory, Medical, Healthcare - 100 / Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.