Shop REMINGTON INDUSTRIES

12 AWG SJEOOW Portable Cord, 2 Conductor 300V Power Cable, TPE Wires, TPE Outer Jacket, 25ft L

  • Mfr # SJEOOW1202-25

  • Zoro # G715822604


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
25
Temp. Rating
-50 to 105°C
Number of Conductors
2
Voltage
300V
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SJEOOW1202-25
Zoro #
G715822604
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
25 ft
Wire Size
12 AWG
Nominal Outside Dia.
0.410 in

Details

Item
Portable Cord
Max. Amps
25
Temp. Rating
-50 to 105°C
Number of Conductors
2
Voltage
300V
Jacket Color
Black
Jacket Material
TPE
Standards
UL Style SJEOOW
Material
Copper
Color
Black/White
Series
SJEOOW02
Stranding
65/30

Description

Remington Industries SJEOOW 300V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 2 flexible TPE-insulated wires black & white and the black TPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight UV, and many other types of weathering. This thermoplastic elastomer insulation provides superior flexibility at low temperatures compared to other similar cables. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in four wire sizes from 12 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.


  • Cable Type: 2-Conductor SJEOOW Portable Cord
  • 12 AWG (65/30) Wires / 25 ft Cable Length
  • Two Conductors with TPE Insulation (Black & White)
  • Black Outer TPE Jacket (OD: 0.410")
  • Rated for 300V / 25A and -50°C to 105°C (-58°F to 221°F)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.