12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth

  • Mfr # SOOW1203-250

  • Zoro # G901909706


product price:  $766.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600 V
Cable Outer Jacket
Black CPE
10 AWG
30 A, 0.660"
Insulation Material
EPDM
No. of Conductors
Three, Individually Insulated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SOOW1203-250
Zoro #
G901909706
UPC #
-
Country of Origin
United States

Dimensions

Wire Sizes & Stranding
10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30)

Details

Voltage Rating
600 V
Cable Outer Jacket
Black CPE
10 AWG
30 A, 0.660"
Insulation Material
EPDM
No. of Conductors
Three, Individually Insulated
12 AWG
25 A, 0.595"
Cable Type
UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available
Temperature Rating
90°C (194°F)
16 AWG
0.390", 13 A
Conductor Material
Bare Copper
14 AWG
18 A, 0.535"
18 AWG
10A, 0.365"
Insulation Color
Black, White, & Green

Description

Remington Industries SOOW 600V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 3 flexible EPDM-insulated wires (black, white, & green) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.