Shop REMINGTON INDUSTRIES
See all product information
Create Account
1in x 1in Aluminum Angle 6061, 4in Length, T6 Mill Stock, 1/4in Thick
- Mfr # 1.0X1.0X.25ANG6061T6-4
- Zoro # G522702854
product price:Â
$
14.35
/ea
Key Features
Material
Aluminum
Alloy Type
6061
Thickness
1/4 in
Length
4 in
Standards
ASTM B221
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.0X1.0X.25ANG6061T6-4
- Zoro #
- G522702854
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Alloy Type
- 6061
- Standards
- ASTM B221
- Finish
- Unpolished
- Item
- Angle
Dimensions
- Thickness
- 1/4 in
- Leg Length
- 1 in
- Length
- 4 in
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.