22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 15 ft Length
- Mfr # 22TFET15
- Zoro # G610060156
product price:Â
$
36.89
/ea
Key Features
Tube Material
PTFE
Inside Dia.
0.026 in Minimum
Wall Thickness
0.01 in Minimum
Tube Length
15 ft
Tube Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22TFET15
- Zoro #
- G610060156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 0.026 in Minimum
- Wall Thickness
- 0.01 in Minimum
- Tube Length
- 15 ft
Details
- Tube Material
- PTFE
- Tube Color
- Natural
- Elongation
- No
- Standards
- ASTM D3295-81a Type I Class B, SAE AMS3655, UL 94V-0
Description
Flexible 22 AWG PTFE Thin-Wall Tubing from Remington Industries is rated for high temperatures and tough environments, making it useful for covering ground straps, wire harnesses, and other electrical connections requiring protection from the elements or wear and tear. Available in 10 wire sizes and 17 cut lengths, this natural-colored PTFE tube has a smooth finish and will remain flexible even during continuous use from -75 to +260 deg. C. The PTFE resists heat, oils, lubricants, solvents, and abrasion, and additionally meets the UL 94V-0 standard for flammability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.