22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 6 ft Length

  • Mfr # 22TFET6

  • Zoro # G610059754


product price:  $22.29
/ea

Key Features

Tube Material
PTFE
Inside Dia.
0.026 in Minimum
Wall Thickness
0.01 in Minimum
Tube Length
6 ft
Tube Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22TFET6
Zoro #
G610059754
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.026 in Minimum
Wall Thickness
0.01 in Minimum
Tube Length
6 ft

Details

Tube Material
PTFE
Tube Color
Natural
Standards
ASTM D3295-81a Type I Class B, SAE AMS3655, UL 94V-0
Elongation
No

Description

Flexible 22 AWG PTFE Thin-Wall Tubing from Remington Industries is rated for high temperatures and tough environments, making it useful for covering ground straps, wire harnesses, and other electrical connections requiring protection from the elements or wear and tear. Available in 10 wire sizes and 17 cut lengths, this natural-colored PTFE tube has a smooth finish and will remain flexible even during continuous use from -75 to +260 deg. C. The PTFE resists heat, oils, lubricants, solvents, and abrasion, and additionally meets the UL 94V-0 standard for flammability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.