
24 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 500 ft Length
Mfr # 24TFET500
Zoro # G310060319
product price:Â $314.99
/ea
Free Shipping & Returns
Key Features
Tube Material
PTFE
Inside Dia.
0.020 in Minimum
Wall Thickness
0.01 in Minimum
Tube Length
500 ft
Tube Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24TFET500
Zoro #
G310060319
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.020 in Minimum
Wall Thickness
0.01 in Minimum
Tube Length
500 ft
Details
Tube Material
PTFE
Tube Color
Natural
Standards
ASTM D3295-81a Type I Class B, SAE AMS3655, UL 94V-0
Elongation
No
Description
Flexible 24 AWG PTFE Thin-Wall Tubing from Remington Industries is rated for high temperatures and tough environments, making it useful for covering ground straps, wire harnesses, and other electrical connections requiring protection from the elements or wear and tear. Available in 10 wire sizes and 17 cut lengths, this natural-colored PTFE tube has a smooth finish and will remain flexible even during continuous use from -75 to +260 deg. C. The PTFE resists heat, oils, lubricants, solvents, and abrasion, and additionally meets the UL 94V-0 standard for flammability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.