
26 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 6 ft Length
Mfr # 26TFET6
Zoro # G310059696
product price:Â $21.19
/eaKey Features
Tube Material
PTFE
Inside Dia.
0.016 in Minimum
Wall Thickness
0.009 in Minimum
Tube Length
6 ft
Tube Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26TFET6
Zoro #
G310059696
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.016 in Minimum
Wall Thickness
0.009 in Minimum
Tube Length
6 ft
Details
Tube Material
PTFE
Tube Color
Natural
Standards
ASTM D3295-81a Type I Class B, SAE AMS3655, UL 94V-0
Elongation
No
Description
Flexible 26 AWG PTFE Thin-Wall Tubing from Remington Industries is rated for high temperatures and tough environments, making it useful for covering ground straps, wire harnesses, and other electrical connections requiring protection from the elements or wear and tear. Available in 10 wire sizes and 17 cut lengths, this natural-colored PTFE tube has a smooth finish and will remain flexible even during continuous use from -75 to +260 deg. C. The PTFE resists heat, oils, lubricants, solvents, and abrasion, and additionally meets the UL 94V-0 standard for flammability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.