Shop REMINGTON INDUSTRIES

2in x 2in Aluminum Angle 6061, 2in Length, T6 Mill Stock, 1/8in Thick

  • Mfr # 2.0X2.0X.125ANG6061T6-2

  • Zoro # G022702859


product price:  $13.95
/ea

Key Features

Material
Aluminum
Alloy Type
6061
Thickness
1/8 in
Length
2 in
Standards
ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2.0X2.0X.125ANG6061T6-2
Zoro #
G022702859
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/8 in
Leg Length
2 in
Length
2 in

Details

Material
Aluminum
Alloy Type
6061
Item
Angle
Standards
ASTM B221
Finish
Unpolished

Description

6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products