Zoro Homepage

Fork Terminal, PVC Insulated, 10 PK

  • Mfr # SVS1.25-4-10

  • Zoro # G001910848


product price: $12.19
/pk 10, $1.22/ea

Key Features

Insulation Type
PVC
Contact Material
Copper
Maximum Operating Temperature
75 Degrees C
10-12 AWG
48 A
16-22 AWG
19 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVS1.25-4-10
Zoro #
G001910848
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
SVS1.25-3.5; SVS1.25-4; SVS1.25-5; SVS2-3.5; SVS2-4; SVS2-5; SVS5.5-4; SV5.5-5; SVS5.5-6

Details

Item
Fork Terminal
Insulation Type
PVC
Contact Material
Copper
Maximum Operating Temperature
75 Degrees C
10-12 AWG
48 A
16-22 AWG
19 A
Temperature Rating
75°C (167°F)
14-16 AWG
27 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.