
Fully Insulated Quick Connect Terminals, Female, PVC, 14-16 AWG, Blue, 10 Pcs, PK10
Mfr # FDFD2-250-10
Zoro # G710059531
product price: $15.15
/pk 10, $1.52/eaKey Features
Insulation Color
Blue
Insulation Type
PVC
Connection Material
Tin-Plated Brass with PVC Insulation
Includes
10 pieces
Connector Assortment Type
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDFD2-250-10
Zoro #
G710059531
UPC #
-
Country of Origin
China
Details
Insulation Color
Blue
Insulation Type
PVC
Connection Material
Tin-Plated Brass with PVC Insulation
Includes
10 pieces
Connector Assortment Type
Quick Connect
Terminal Type
Female
Description
Quick connect terminals are a type of wire terminal with a male or female quick connector on one end and a crimp connection at the other allowing for quick, solderless connections. The tin-plated brass terminal base provides good electrical connectivity while the PVC insulation protects the connection against abrasion, chemicals, oils, fuels, and solvents. This is a fully-insulated version of the female quick connect terminal that provides a complete PVC covering of the connection.
- •Quantity: 10 Pieces
- •Wire Size: 14 AWG to 16 AWG
- •Material: Tin-Plated Brass with Blue PVC Insulation
- •Max. Temp: 75 deg. C - Max. Current: 15 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.