Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 100 Pcs, PK100

  • Mfr # FDFD1.25-250-100

  • Zoro # G810059547


product price:  $23.59
/pk 100, $0.24/ea

Key Features

Insulation Color
Red
Insulation Type
PVC
Connection Material
Tin-Plated Brass with PVC Insulation
Includes
100 pieces
Terminal Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDFD1.25-250-100
Zoro #
G810059547
UPC #
-
Country of Origin
China

Details

Insulation Color
Red
Insulation Type
PVC
Connection Material
Tin-Plated Brass with PVC Insulation
Includes
100 pieces
Terminal Type
Female
Connector Assortment Type
Quick Connect

Description

Quick connect terminals are a type of wire terminal with a male or female quick connector on one end and a crimp connection at the other allowing for quick, solderless connections. The tin-plated brass terminal base provides good electrical connectivity while the PVC insulation protects the connection against abrasion, chemicals, oils, fuels, and solvents. This is a fully-insulated version of the female quick connect terminal that provides a complete PVC covering of the connection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.