
Hookup Wire, CSA TR-64 (UL 1007, 1569), 24 AWG, Solid, Gray, 100 ft
Mfr # 24UL1007SLDGRA
Zoro # G801908137
product price: $14.39
/eaKey Features
Conductor Material
Tinned Copper
Length
100 ft
Nominal Outside Dia.
0.053 in
Voltage
300V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24UL1007SLDGRA
Zoro #
G801908137
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Nominal Outside Dia.
0.053 in
Wire Size
24 AWG
Wire Diameter
0.0201 in
Details
Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
Gray
Voltage
300V
Insulation Material
PVC
Conductor Design
Solid
Temp. Rating
105°C
Package Type
Spool
Description
Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Red, White, Blue, Green & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.