
Litz Wire, MW 80-C, 22 AWG, Red
Mfr # 40/38LITZ.5
Zoro # G801907154
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Trade Designation
MW 80-C
Jacket Color
Red
Nominal Outside Dia.
0.033 in
Insulation Material
Polyurethane with Polyamide Overcoat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40/38LITZ.5
Zoro #
G801907154
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.033 in
Wire Size
22 AWG
Overall Diameter
0.033"
Details
Item
Litz Wire
Conductor Material
Copper
Trade Designation
MW 80-C
Jacket Color
Red
Insulation Material
Polyurethane with Polyamide Overcoat
Conductor Design
Stranded
Temp. Rating
155°C
Stranding
40/38
Standards
NEMA MW 80-C
Wire Type
Single Build, Unserved Litz Wire
Insulation Color
Red
Ideal Operating Frequency
Approx. 100 kHz
Twist Direction
Left Hand Lay
Temperature Rating
155°C (311°F)
NEMA Grade
MW 80-C
Max. DCR at 20°C (68°F)
0.01792 Ω/ft; UL Recognized Component (OBMW2 File E190291)
Twists Per Foot
12± 1 TPF
Description
Litz wire is made up of individually-insulated strands of magnet wire that are twisted together in a specific pattern. This unique construction mitigates skin and/or proximity effects and lends to fewer losses in high frequency applications. As such, Litz wire is ideal for switch-mode power supplies, high Q coils, and many other specialized applications that require minimal losses at higher frequencies (e.g. aviation, medical, laboratory, and communication uses). The magnet wire used to construct this Litz wire is drawn to meet specific size requirements based on the National Electrical Manufacturers Association (NEMA) standards. Additionally, this wire meets the NEMA MW 80-C standard for operating temperature (155°C / 311°F) and insulation makeup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.