
Magnet Wire, Heavy Build Enameled Copper Wire, 19 AWG, 2 oz, 31' Length, 0.0386" Diameter, Red
Mfr # 19HNSP.125
Zoro # G501908369
product price: $19.99
/eaKey Features
Wire Size
19 AWG
Color
Red
Type
Enameled Copper Wire
Diameter
0.0386"
Insulation
Solderable Polyurethane w/ Polyamide Overcoat
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19HNSP.125
Zoro #
G501908369
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
19 AWG
Diameter
0.0386"
Details
Color
Red
Type
Enameled Copper Wire
Insulation
Solderable Polyurethane w/ Polyamide Overcoat
Temperature Rating
155°C (311°F); 2 oz / 31'; 4 oz / 63'; 8 oz / 125'; 1.0 lb / 251'; 2.5 lb / 627'; 5.0 lb / 1253'
Build
Heavy Min-Nom
NEMA Specification
MW 80-C
Description
Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-80-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polyamide overcoat, which protects the coiled wire from short-circuiting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.