Magnet Wire, MW 79-C, 42 AWG, Natural
- Mfr # 42SNSP
- Zoro # G301908750
product price:
$
51.79
/ea
Key Features
Conductor Material
Enameled Copper
Color
Natural / Red
Trade Designation
MW 79-C
Jacket Color
Natural
Nominal Outside Dia.
0.0028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SNSP
- Zoro #
- G301908750
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnet Wire
- Conductor Material
- Enameled Copper
- Color
- Natural / Red
- Trade Designation
- MW 79-C
- Jacket Color
- Natural
- Insulation Material
- Polyurethane
- Conductor Design
- Solid
- Temp. Rating
- 155°C
- Stranding
- 1/42
- Standards
- NEMA MW 79-C
- Insulation
- Solderable Polyurethane
- Wire Type
- Enameled Copper Wire
- Temperature Rating
- 155°C (311°F)
- NEMA Specification
- MW 79-C
- Build
- Single Min-Nom
Dimensions
- Nominal Outside Dia.
- 0.0028 in
- Wire Size
- 42 AWG
- Diameter
- 0.0028"
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-79-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane, and protects the coiled wire from short-circuiting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.