Shop REMINGTON INDUSTRIES

Quick Connect Terminals, Male, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brass, Blue, 10 PK

  • Mfr # MDD2-250-10

  • Zoro # G001907558


product price:  $11.89
/pk 10, $1.19/ea

Key Features

Material
Tin-Plated Brass with PVC Insulation
16-22 AWG
10A
Temperature Rating
75°C (167°F)
10-12 AWG
24 A
Dimensions
MDD1.25-250 FDD1.25-250 MDD2-250 FDD2-250 MDD5.5-250 FDD5.5-250; MDD1.25-250; FDD1.25-250; MDD2-250; FDD2-250; MDD5.5-250; FDD5.5-250
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDD2-250-10
Zoro #
G001907558
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
MDD1.25-250 FDD1.25-250 MDD2-250 FDD2-250 MDD5.5-250 FDD5.5-250; MDD1.25-250; FDD1.25-250; MDD2-250; FDD2-250; MDD5.5-250; FDD5.5-250

Details

Material
Tin-Plated Brass with PVC Insulation
16-22 AWG
10A
Temperature Rating
75°C (167°F)
10-12 AWG
24 A
14-16 AWG
15 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.