RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax with White PTFE Jacket, 2 ft Length

  • Mfr # RG-188-2

  • Zoro # G101910892


product price:  $26.39
/ea

Key Features

Capacitance
29.3 pF/ft
Impedance
50 Ω± 2 Ω
Jacket
White polytetrafluoroethylene (PTFE/Teflon), Type VIIA per MIL-C-17
Dielectric Insulator
Solid polytetrafluoroethylene (PTFE/Teflon)
Wire Size
38 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG-188-2
Zoro #
G101910892
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
38 AWG
Outer Diameter
0.077", 0.0201", 0.060"
Overall Diameter
0.100"

Details

Capacitance
29.3 pF/ft
Impedance
50 Ω± 2 Ω
Jacket
White polytetrafluoroethylene (PTFE/Teflon), Type VIIA per MIL-C-17
Dielectric Insulator
Solid polytetrafluoroethylene (PTFE/Teflon)
Voltage Rating
1200 Vrms Maximum
Temperature Rating
-55°C (-67°F) to 250°C (482°F)
Shield
Silver-plated copper braid
Operating Frequency
10 GHz Maximum
Cable Type
RG-188A/U coaxial cable Overall Diameter
Inner Conductor
7 strands of 0.0067" silver-plated, copper-clad steel
Velocity of Propagation
0.7

Description

RG-188 cable is a type of high-frequency coaxial cable which offers incredible temperature resistance (up to 250°C / 482°F). It is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, GPS, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a stranded inner conductor composed of silver-plated, copper-clad steel wire, which is then surrounded by a PTFE dielectric tube. Outside the dielectric is a shield, which is made of silver-plated copper. Covering all of this is a white PTFE jacket for additional physical protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.