Shop REMINGTON INDUSTRIES

RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 20FT Lnth

  • Mfr # R-CX-1102-240

  • Zoro # G001909064


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Impedance
50 Ω
Gender
Female (Jack)
Cable Type
RG-58C/U Coaxial
Connector B Type
N connector (Type N) Gender
Jacket
Black PVC (non-contaminating), Type IIA per MIL-C-17
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R-CX-1102-240
Zoro #
G001909064
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.195"
Bend Radius
2.0"

Details

Impedance
50 Ω
Gender
Female (Jack)
Cable Type
RG-58C/U Coaxial
Connector B Type
N connector (Type N) Gender
Jacket
Black PVC (non-contaminating), Type IIA per MIL-C-17
Operating Frequency
5.0 GHz Maximum
Connector A Type
N connector (Type N)
Mating Cycles
500
Temperature Rating
-40°C (-40°F) to 80°C (176°F)
Style
Bulkhead panel mount (3/4" hex nut)
Voltage Rating
1500 V Maximum
Body Material
Nickel-plated brass
Contact Material
Gold-plated phosphor bronze

Description

This RG-58C, N-Type (Female Bulkhead) to N-Type (Female Bulkhead) coax cable assembly by Remington Industries is ideal for general 50 Ω impedance signal transmission applications. These include many military & civil radio frequency (RF) operations such as cable television (CATV/MATV), telecommunications, WiFi/network antennas, laboratory benches, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to each end of the assembly is a female type N bulkhead (panel mount) style jack with a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-58C type, which is a widely used coax variety with a black, non-contaminating PVC jacket for additional physical protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.