
Shop REMINGTON INDUSTRIES
See all product information
RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 4FT Lngth
Mfr # R-CX-1101-48
Zoro # G201908461
product price: $90.95
/eaKey Features
Impedance
50 Ω
Mating Cycles
100, 500
Voltage Rating
500 V Maximum
Jacket
Black PVC (non-contaminating), Type IIA per MIL-C-17
Body Material
Nickel-plated brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R-CX-1101-48
Zoro #
G201908461
UPC #
-
Country of Origin
United States
Dimensions
Bend Radius
2.0"
Overall Diameter
0.195"
Details
Impedance
50 Ω
Mating Cycles
100, 500
Voltage Rating
500 V Maximum
Jacket
Black PVC (non-contaminating), Type IIA per MIL-C-17
Body Material
Nickel-plated brass
Connector A Type
SubMiniature version A (SMA)
Connector B Type
N connector (Type N) Gender
Contact Material
Gold-plated phosphor bronze, Gold-plated brass
Operating Frequency
5.0 GHz Maximum
Style
Bulkhead panel mount (3/4" hex nut), Straight
Temperature Rating
-40°C (-40°F) to 80°C (176°F)
Gender
Female (Jack), Male (Plug)
Cable Type
RG-58C/U Coaxial
Description
This RG-58C, SMA (Male) to N-Type (Female Bulkhead) coax cable assembly by Remington Industries is ideal for general 50 Ω impedance signal transmission Apps. These include many military & civil radio frequency (RF) operations such as cable television (CATV/MATV), telecommunications, WiFi/network antennas, laboratory benches, and ham/CB/other radio setups, as well as any other signal transfer Apps in fields such as aerospace, scientific, and medical. Attached to one end of the assembly is a male SMA plug with a nickel-plated brass body and a gold-plated contact. At the other end is a female type N bulkhead (panel mount) style jack with a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-58C type, which is a widely used coax variety with a black, non-contaminating PVC jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.