Shop REMINGTON INDUSTRIES
See all product information
Create Account
RG58C Coaxial Cable Assembly with SMA M RA to SMA M RA Connectors, 50 Ohm Z, 6 ft Length
- Mfr # R-CX-1103-72
- Zoro # G207454177
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Impedance
50 Ω
Bend Radius
2.0"
Gender
Male (Plug)
Contact Material
Gold-plated brass
Connector B Type
SubMiniature version A (SMA) Gender
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-CX-1103-72
- Zoro #
- G207454177
- UPC #
- -
- Country of Origin
- United States
- Impedance
- 50 Ω
- Gender
- Male (Plug)
- Contact Material
- Gold-plated brass
- Connector B Type
- SubMiniature version A (SMA) Gender
- Body Material
- Nickel-plated brass
- Operating Frequency
- 5.0 GHz Maximum
- Temperature Rating
- -40°C (-40°F) to 80°C (176°F)
- Jacket
- Black PVC (non-contaminating), Type IIA per MIL-C-17
- Mating Cycles
- 100
- Connector A Type
- SubMiniature version A (SMA)
- Style
- Right angle (90°)
- Cable Type
- RG-58C/U Coaxial
- Voltage Rating
- 500 V Maximum
Dimensions
- Bend Radius
- 2.0"
- Overall Diameter
- 0.195"
Description
This RG58C, SMA Male to SMA Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male SMA rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG58C type, which is a widely used coax variety It is coated with a black, noncontaminating PVC jacket for protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.