Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, PVC Insulated, 100 PK

  • Mfr # RVS1.25-5-100

  • Zoro # G101911820


product price: $17.69
/pk 100, $0.18/ea

Key Features

Insulation Type
PVC
Contact Material
Copper
Maximum Operating Temperature
75 Degrees C
10-12 AWG
48 A
14-16 AWG
27 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVS1.25-5-100
Zoro #
G101911820
UPC #
-
Country of Origin
United States

Details

Item
Ring Terminal
Insulation Type
PVC
Contact Material
Copper
Maximum Operating Temperature
75 Degrees C
10-12 AWG
48 A
14-16 AWG
27 A
Temperature Rating
75°C (167°F)
16-22 AWG
19 A; DimensionsRVS1.25-3.5RVS1.25-4RVS1.25-5RVS2-3.5RVS2-4RVS2-5RVS5.5-4RV5.5-5RV5.5-6; RVS1.25-3.5; RVS1.25-4; RVS1.25-5; RVS2-3.5; RVS2-4; RVS2-5; RVS5.5-4; RV5.5-5; RV5.5-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.