BNC Male RA Coax Connector Components, Bayonet 90 Degree Plug for RG-55, RG-142, RG-223, RG-400 Cbls
- Mfr # 112526
- Zoro # G801908892
product price:Â
$
44.89
/ea
Key Features
Impedance
50 Ω
Connector Type
BNC (Bayonet) Coupling Type
Contact Material
Gold-plated brass
Operating Frequency
4 GHz Maximum
Connection to Cable
Solder & hex crimp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 112526
- Zoro #
- G801908892
- UPC #
- -
- Country of Origin
- United States
- Impedance
- 50 Ω
- Connector Type
- BNC (Bayonet) Coupling Type
- Contact Material
- Gold-plated brass
- Operating Frequency
- 4 GHz Maximum
- Connection to Cable
- Solder & hex crimp
- Mating Cycles
- 500
- Voltage Rating
- 500 V Maximum
- Body Material
- Nickel-plated brass
- Insulator Material
- Polyoxymethylene (POM/Acetal/Delrin)
- Gender/Style
- Male (Plug), Right angle (90°)
- Coupling Type
- Bayonet style, 2-slot/180°
- Temperature Rating
- -40°C (-40°F) to 85°C (185°F)
- Compatible Cable Types
- RG-55, RG-142, RG-223, & RG-400 coaxial cables Connection to Cable
Description
This BNC coaxial RF connector is a bayonet-coupling right-angle plug that is designed to attach to a variety of coaxial cables via soldering & crimping. This type of connector is commonly utilized in high-frequency signal transmission operations including telecommunications, television/video applications, network (LAN/WAN) connections, test equipment, and ham/CB/other radio setups. The connector must be assembled per the Amphenol 112526 Customer Drawing. Alternatively, Remington Industries offers completed coax cable assemblies with BNC connectors attached to several types of cables for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.