Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Spiral, Blk, .11-.28, PG11

  • Mfr # RF11AR-BK

  • Zoro # G7204869


product price: $2.49
/ea
Sold in multiples of 28 for $69.72

Key Features

Cord Grip Type
Straight
A Dimension (in)
0.75
Max Cable Range over Jacket (in)
0.28
B Dimension (in)
0.32
Clearance Hole (in)
0.766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF11AR-BK
Zoro #
G7204869
UPC #
-
Country of Origin
Turkey

Dimensions

A Dimension (in)
0.75
B Dimension (in)
0.32
C Dimension (in)
0.87
Maximum Knock Out Size (in)
0.766
Thread Size
PG11

Details

Item
Cord Grip,Spiral,Blk,.11-.28,PG11
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
0.28
Clearance Hole (in)
0.766
CSA Specification
115116
Body Material
Polyamide
Maximum Operating Temperature (F)
176
Select Color
Black
Bushing Holes
1
Minimum Operating Temperature (C)
-20
UL Specification
E199260
IP Rating
IP68
Water Pressure (PSI)
70
Min Cable Range over Jacket (in)
0.11
Maximum Operating Temperature (C)
80
Thread Type
PG
Connector Material
Polyamide
NEMA Rating
6
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-4
Cable Range
.11 - .28

Description

Cord Grip,Spiral,Blk,.11-.28,PG11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.