Cord Grip, Valox, 3/4", .438-.500, Mesh
Mfr # RSPV-208-E
Zoro # G7228048
product price: $77.69
/ea
Free Shipping & Returns
Key Features
Cord Grip Type
Straight
Clearance Hole (in)
1.141
Min Cable Range over Jacket (in)
0.438
Maximum Knock Out Size (in)
1.141
Connector Material
Valox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSPV-208-E
Zoro #
G7228048
UPC #
-
Country of Origin
United States
Dimensions
Maximum Knock Out Size (in)
1.141
Thread Size
44989
Inside Body Diameter / Body Bore
0.76
E Dimension (in)
1.38
F Dimension (in)
1.5
Conduit Size
44989
D Dimension (in)
2.1
Form Size
3
Details
Item
Cord Grip,Valox,3/4",.438-.500,Mesh
Cord Grip Type
Straight
Clearance Hole (in)
1.141
Min Cable Range over Jacket (in)
0.438
Connector Material
Valox
Maximum Operating Temperature (F)
250
CSA Specification
28985
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Bushing Holes
1
Max Cable Range over Jacket (in)
0.5
Thread Type
NPSM
Minimum Operating Temperature (F)
-40
Body Material
Valox
Maximum Operating Temperature (C)
121
Cable Range
.438 - .500
Description
Cord Grip,Valox,3/4 In.,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.